Zoro Homepage

Indexable Drill, UD-0656-4D-063

  • Mfr # 926-000-019

  • Zoro # G9238065


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Flute Length
2.8470 in
Shank Type
Straight
Series
UD
Inscribed Circle
06
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-019
Zoro #
G9238065
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
2.8470 in
Shank Dia.
5/8 in
Drilling Depth
2.8470 in
Shank Length
1-11/16 in
Overall Length
5.4070 in
Max. Drill Dia.
21/32 in
Depth:Dia. Ratio
4xD

Details

Item
Indexable Insert Drill
Shank Type
Straight
Series
UD
Inscribed Circle
06
Cutting Direction
Right Hand
ANSI Number
UD-0656-4D-063
For Use With
WCMX 1.81.52
Ratio
4" x Dia.
ISO Number
UD-0656-4D-063
ANSI Code
UD-0656-4D-063
Number of Inserts
2
Coolant Fed
Coolant Through
Flanged Shank
Yes
Flute Type
Slow Spiral
Insert Style
WCMX

Description

Indexable Insert Drill, Max. Drill Dia. 21/32 in, 4xD, Max. Drilling Depth 2.8470 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.