Indexable Drill, UD-0656-4D-063-C
Mfr # 926-000-020
Zoro # G9238074
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Flute Length
2.8470 in
Shank Dia.
5/8 in
Drilling Depth
2.8470 in
Ratio
4" x Dia.
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-020
Zoro #
G9238074
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
2.8470 in
Shank Dia.
5/8 in
Drilling Depth
2.8470 in
Shank Length
1-11/16 in
Overall Length
5.4070 in
Max. Drill Dia.
21/32 in
Depth:Dia. Ratio
4xD
Details
Item
Indexable Insert Drill
Ratio
4" x Dia.
Shank Type
Straight
For Use With
WCMX 1.81.52
Inscribed Circle
06
Series
UD
ANSI Number
UD-0656-4D-063-C
Cutting Direction
Right Hand
ISO Number
UD-0656-4D-063-C
Number of Inserts
2
Coolant Fed
Coolant Through
Flanged Shank
Yes
Flute Type
Slow Spiral
ANSI Code
UD-0656-4D-063-C
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 21/32 in, 4xD, Max. Drilling Depth 2.8470 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.