Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, UD-0719-2D-063-C

  • Mfr # 926-000-026

  • Zoro # G9238135


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1.4670 in
Drilling Depth
1.4670 in
Inscribed Circle
07
Shank Length
1-11/16 in
Overall Length
3.9670 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-026
Zoro #
G9238135
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1.4670 in
Drilling Depth
1.4670 in
Shank Length
1-11/16 in
Overall Length
3.9670 in
Shank Dia.
5/8 in
Max. Drill Dia.
0.7190 in
Depth:Dia. Ratio
2xD

Details

Inscribed Circle
07
Item
Indexable Insert Drill
Series
UD
ANSI Number
UD-0719-2D-063-C
Cutting Direction
Right Hand
For Use With
WCMX 1.81.52
Shank Type
Straight
Ratio
2" x Dia.
ISO Number
UD-0719-2D-063-C
Number of Inserts
2
Flanged Shank
Yes
Flute Type
Slow Spiral
ANSI Code
UD-0719-2D-063-C
Coolant Fed
Coolant Through
Insert Style
WCMX

Description

Indexable Insert Drill, Max. Drill Dia. 0.7190 in, 2xD, Max. Drilling Depth 1.4670 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.