Indexable Drill, UD-0719-4D-063
Mfr # 926-000-027
Zoro # G9238144
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Flute Length
2.9110 in
Shank Dia.
5/8 in
Shank Type
Straight
ANSI Number
UD-0719-4D-063
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-027
Zoro #
G9238144
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
2.9110 in
Shank Dia.
5/8 in
Overall Length
5.4070 in
Drilling Depth
2.9110 in
Shank Length
1-11/16 in
Max. Drill Dia.
0.7190 in
Depth:Dia. Ratio
4xD
Details
Shank Type
Straight
ANSI Number
UD-0719-4D-063
Cutting Direction
Right Hand
Series
UD
For Use With
WCMX 1.81.52
Inscribed Circle
07
Item
Indexable Insert Drill
Ratio
4" x Dia.
ISO Number
UD-0719-4D-063
ANSI Code
UD-0719-4D-063
Flute Type
Slow Spiral
Coolant Fed
Coolant Through
Flanged Shank
Yes
Number of Inserts
2
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 0.7190 in, 4xD, Max. Drilling Depth 2.9110 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.