Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, UD-0750-2D-075-C

  • Mfr # 926-000-030

  • Zoro # G9238171


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1.7480 in
ANSI Number
UD-0750-2D-075-C
Shank Length
2 in
Drilling Depth
1.7480 in
Ratio
2" x Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-030
Zoro #
G9238171
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1.7480 in
Shank Length
2 in
Drilling Depth
1.7480 in
Shank Dia.
3/4 in
Overall Length
4.2800 in
Max. Drill Dia.
0.75 in
Depth:Dia. Ratio
2xD

Details

ANSI Number
UD-0750-2D-075-C
Ratio
2" x Dia.
For Use With
WCMX 21.52
Series
UD
Cutting Direction
Right Hand
Inscribed Circle
07
Item
Indexable Insert Drill
Shank Type
Straight
ISO Number
UD-0750-2D-075-C
Flute Type
Slow Spiral
ANSI Code
UD-0750-2D-075-C
Number of Inserts
2
Coolant Fed
Coolant Through
Flanged Shank
Yes
Insert Style
WCMX

Description

Indexable Insert Drill, Max. Drill Dia. 3/4 in, 2xD, Max. Drilling Depth 1.7480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.