Indexable Drill, UD-0750-4D-075-C
Mfr # 926-000-032
Zoro # G9238196
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Flute Length
3.6980 in
Series
UD
Drilling Depth
3.6980 in
Shank Type
Straight
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-032
Zoro #
G9238196
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
3.6980 in
Drilling Depth
3.6980 in
Shank Dia.
3/4 in
Shank Length
2 in
Overall Length
6.763 in
Max. Drill Dia.
0.75 in
Depth:Dia. Ratio
4xD
Details
Series
UD
Shank Type
Straight
Cutting Direction
Right Hand
ANSI Number
UD-0750-4D-075-C
Inscribed Circle
07
Item
Indexable Insert Drill
Ratio
4" x Dia.
For Use With
WCMX 21.52
ISO Number
UD-0750-4D-075-C
ANSI Code
UD-0750-4D-075-C
Coolant Fed
Coolant Through
Number of Inserts
2
Flute Type
Slow Spiral
Flanged Shank
Yes
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 3/4 in, 4xD, Max. Drilling Depth 3.6980 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.