Indexable Drill, UD-0781-4D-075
Mfr # 926-000-035
Zoro # G9238223
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Flute Length
3.7290 in
Overall Length
6.763 in
Shank Dia.
3/4 in
Series
UD
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-035
Zoro #
G9238223
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
3.7290 in
Overall Length
6.763 in
Shank Dia.
3/4 in
Drilling Depth
3.7290 in
Shank Length
2 in
Max. Drill Dia.
0.7810 in
Depth:Dia. Ratio
4xD
Details
Item
Indexable Insert Drill
Series
UD
Cutting Direction
Right Hand
ANSI Number
UD-0781-4D-075
Ratio
4" x Dia.
For Use With
WCMX 21.52
Inscribed Circle
07
Shank Type
Straight
ISO Number
UD-0781-4D-075
Number of Inserts
2
Coolant Fed
Coolant Through
Flute Type
Slow Spiral
ANSI Code
UD-0781-4D-075
Flanged Shank
Yes
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 0.7810 in, 4xD, Max. Drilling Depth 3.7290 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.