Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, UD-0812-4D-075

  • Mfr # 926-000-039

  • Zoro # G9238266


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Flute Length
3.7610 in
Shank Dia.
3/4 in
Cutting Direction
Right Hand
Series
UD
Inscribed Circle
08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-039
Zoro #
G9238266
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
3.7610 in
Shank Dia.
3/4 in
Shank Length
2 in
Overall Length
6.763 in
Drilling Depth
3.7610 in
Max. Drill Dia.
0.8120 in
Depth:Dia. Ratio
4xD

Details

Cutting Direction
Right Hand
Series
UD
Inscribed Circle
08
Item
Indexable Insert Drill
Ratio
4" x Dia.
For Use With
WCMX 21.52
ANSI Number
UD-0812-4D-075
Shank Type
Straight
ISO Number
UD-0812-4D-075
Number of Inserts
2
ANSI Code
UD-0812-4D-075
Flanged Shank
Yes
Flute Type
Slow Spiral
Coolant Fed
Coolant Through
Insert Style
WCMX

Description

Indexable Insert Drill, Max. Drill Dia. 0.8120 in, 4xD, Max. Drilling Depth 3.7610 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.