Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, UD-0844-2D-075

  • Mfr # 926-000-041

  • Zoro # G9238284


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1.8500 in
Drilling Depth
1.8500 in
Inscribed Circle
08
For Use With
WCMX 21.52
ANSI Number
UD-0844-2D-075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-041
Zoro #
G9238284
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1.8500 in
Drilling Depth
1.8500 in
Shank Dia.
3/4 in
Overall Length
4.2800 in
Shank Length
2 in
Max. Drill Dia.
0.8440 in
Depth:Dia. Ratio
2xD

Details

Item
Indexable Insert Drill
Inscribed Circle
08
For Use With
WCMX 21.52
ANSI Number
UD-0844-2D-075
Series
UD
Shank Type
Straight
Cutting Direction
Right Hand
Ratio
2" x Dia.
ISO Number
UD-0844-2D-075
Number of Inserts
2
ANSI Code
UD-0844-2D-075
Flute Type
Slow Spiral
Coolant Fed
Coolant Through
Flanged Shank
Yes
Insert Style
WCMX

Description

Indexable Insert Drill, Max. Drill Dia. 0.8440 in, 2xD, Max. Drilling Depth 1.8500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.