Indexable Drill, UD-0906-4D-075-C
Mfr # 926-000-052
Zoro # G9238397
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Flute Length
3.8550 in
ANSI Number
UD-0906-4D-075-C
Ratio
4" x Dia.
Overall Length
6.763 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-052
Zoro #
G9238397
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
3.8550 in
Overall Length
6.763 in
Drilling Depth
3.8550 in
Shank Dia.
3/4 in
Shank Length
2 in
Max. Drill Dia.
29/32 in
Depth:Dia. Ratio
4xD
Details
Item
Indexable Insert Drill
ANSI Number
UD-0906-4D-075-C
Ratio
4" x Dia.
Shank Type
Straight
Inscribed Circle
09
For Use With
WCMX 21.52
Cutting Direction
Right Hand
Series
UD
ISO Number
UD-0906-4D-075-C
ANSI Code
UD-0906-4D-075-C
Coolant Fed
Coolant Through
Flute Type
Slow Spiral
Flanged Shank
Yes
Number of Inserts
2
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 29/32 in, 4xD, Max. Drilling Depth 3.8550 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.