Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, UD-1031-2D-100

  • Mfr # 926-000-065

  • Zoro # G9238521


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Flute Length
2-3/8 in
Overall Length
4.6550 in
Ratio
2" x Dia.
Shank Type
Straight
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-065
Zoro #
G9238521
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
2-3/8 in
Overall Length
4.6550 in
Shank Dia.
1 in
Shank Length
2-3/8 in
Drilling Depth
2-3/8 in
Max. Drill Dia.
1.0310 in
Depth:Dia. Ratio
2xD

Details

Item
Indexable Insert Drill
Ratio
2" x Dia.
Shank Type
Straight
Inscribed Circle
10
Series
UD
Cutting Direction
Right Hand
For Use With
WCMX 2.522
ANSI Number
UD-1031-2D-100
ISO Number
UD-1031-2D-100
Flute Type
Slow Spiral
Flanged Shank
Yes
Coolant Fed
Coolant Through
Number of Inserts
2
ANSI Code
UD-1031-2D-100
Insert Style
WCMX

Description

Indexable Insert Drill, Max. Drill Dia. 1.0310 in, 2xD, Max. Drilling Depth 2-3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.