Zoro Homepage

Indexable Drill, UD-1062-4D-100-C

  • Mfr # 926-000-072

  • Zoro # G9238591


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Flute Length
4.6960 in
ANSI Number
UD-1062-4D-100-C
Drilling Depth
4.6960 in
Shank Type
Straight
Overall Length
8.0600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-072
Zoro #
G9238591
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
4.6960 in
Drilling Depth
4.6960 in
Overall Length
8.0600 in
Shank Length
2-3/8 in
Shank Dia.
1 in
Max. Drill Dia.
1-1/16 in
Depth:Dia. Ratio
4xD

Details

ANSI Number
UD-1062-4D-100-C
Shank Type
Straight
Cutting Direction
Right Hand
Inscribed Circle
10
Ratio
4" x Dia.
Series
UD
For Use With
WCMX 2.522
Item
Indexable Insert Drill
ISO Number
UD-1062-4D-100-C
Coolant Fed
Coolant Through
Number of Inserts
2
ANSI Code
UD-1062-4D-100-C
Flute Type
Slow Spiral
Flanged Shank
Yes
Insert Style
WCMX

Description

Indexable Insert Drill, Max. Drill Dia. 1-1/16 in, 4xD, Max. Drilling Depth 4.6960 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.