Indexable Drill, UD-1094-2D-100
Mfr # 926-000-073
Zoro # G9238607
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Flute Length
2.4380 in
For Use With
WCMX 2.522
Ratio
2" x Dia.
Inscribed Circle
10
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-073
Zoro #
G9238607
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
2.4380 in
Shank Length
2-3/8 in
Overall Length
4.6550 in
Shank Dia.
1 in
Drilling Depth
2.4380 in
Max. Drill Dia.
1-3/32 in
Depth:Dia. Ratio
2xD
Details
For Use With
WCMX 2.522
Ratio
2" x Dia.
Inscribed Circle
10
Item
Indexable Insert Drill
Shank Type
Straight
Cutting Direction
Right Hand
Series
UD
ANSI Number
UD-1094-2D-100
ISO Number
UD-1094-2D-100
Number of Inserts
2
Flute Type
Slow Spiral
Flanged Shank
Yes
Coolant Fed
Coolant Through
ANSI Code
UD-1094-2D-100
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 1-3/32 in, 2xD, Max. Drilling Depth 2.4380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.