Indexable Drill, UD-1094-4D-100
Mfr # 926-000-075
Zoro # G9238625
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Flute Length
4.7280 in
ANSI Number
UD-1094-4D-100
Inscribed Circle
10
Ratio
4" x Dia.
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-075
Zoro #
G9238625
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
4.7280 in
Overall Length
8.0600 in
Shank Length
2-3/8 in
Drilling Depth
4.7280 in
Shank Dia.
1 in
Max. Drill Dia.
1-3/32 in
Depth:Dia. Ratio
4xD
Details
ANSI Number
UD-1094-4D-100
Inscribed Circle
10
Ratio
4" x Dia.
Cutting Direction
Right Hand
Series
UD
Item
Indexable Insert Drill
For Use With
WCMX 2.522
Shank Type
Straight
ISO Number
UD-1094-4D-100
Number of Inserts
2
Flanged Shank
Yes
ANSI Code
UD-1094-4D-100
Coolant Fed
Coolant Through
Flute Type
Slow Spiral
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 1-3/32 in, 4xD, Max. Drilling Depth 4.7280 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.