Indexable Drill, UD-1219-2D-100
Mfr # 926-000-089
Zoro # G9238765
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Flute Length
2.5640 in
Ratio
2" x Dia.
Cutting Direction
Right Hand
Overall Length
4.6550 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-089
Zoro #
G9238765
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
2.5640 in
Overall Length
4.6550 in
Shank Length
2-3/8 in
Drilling Depth
2.5640 in
Shank Dia.
1 in
Max. Drill Dia.
1-7/32 in
Depth:Dia. Ratio
2xD
Details
Ratio
2" x Dia.
Cutting Direction
Right Hand
Shank Type
Straight
Item
Indexable Insert Drill
Series
UD
ANSI Number
UD-1219-2D-100
For Use With
WCMX 2.522
Inscribed Circle
12
ISO Number
UD-1219-2D-100
Flanged Shank
Yes
ANSI Code
UD-1219-2D-100
Flute Type
Slow Spiral
Number of Inserts
2
Coolant Fed
Coolant Through
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 1-7/32 in, 2xD, Max. Drilling Depth 2.5640 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.