Indexable Drill, UD-1250-4D-125
Mfr # 926-000-095
Zoro # G9238826
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Flute Length
5.5850 in
Shank Dia.
1-1/4 in
Shank Length
2.6190 in
Overall Length
9.3790 in
Series
UD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-095
Zoro #
G9238826
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
5.5850 in
Shank Dia.
1-1/4 in
Shank Length
2.6190 in
Overall Length
9.3790 in
Drilling Depth
5.5850 in
Max. Drill Dia.
1-1/4 in
Depth:Dia. Ratio
4xD
Details
Series
UD
Cutting Direction
Right Hand
Ratio
4" x Dia.
For Use With
WCMX 32.52
Item
Indexable Insert Drill
ANSI Number
UD-1250-4D-125
Shank Type
Straight
Inscribed Circle
12
ISO Number
UD-1250-4D-125
Flute Type
Slow Spiral
Coolant Fed
Coolant Through
Number of Inserts
2
ANSI Code
UD-1250-4D-125
Flanged Shank
Yes
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 1-1/4 in, 4xD, Max. Drilling Depth 5.5850 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.