Indexable Drill, UD-1312-2D-125-C
Mfr # 926-000-098
Zoro # G9238853
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Flute Length
2.7710 in
For Use With
WCMX 32.52
Series
UD
Shank Type
Straight
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-098
Zoro #
G9238853
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
2.7710 in
Shank Length
2.6190 in
Drilling Depth
2.7710 in
Overall Length
4.8990 in
Shank Dia.
1-1/4 in
Max. Drill Dia.
1-5/16 in
Depth:Dia. Ratio
2xD
Details
Item
Indexable Insert Drill
For Use With
WCMX 32.52
Series
UD
Shank Type
Straight
Cutting Direction
Right Hand
Ratio
2" x Dia.
ANSI Number
UD-1312-2D-125-C
Inscribed Circle
13
ISO Number
UD-1312-2D-125-C
Flute Type
Slow Spiral
ANSI Code
UD-1312-2D-125-C
Coolant Fed
Coolant Through
Flanged Shank
Yes
Number of Inserts
2
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 1-5/16 in, 2xD, Max. Drilling Depth 2.7710 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.