Zoro Homepage

Indexable Drill, UD-1750-2D-150-C

  • Mfr # 926-000-128

  • Zoro # G9239151


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Flute Length
3.8500 in
Cutting Direction
Right Hand
Drilling Depth
3.8500 in
Shank Type
Straight
Shank Length
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-128
Zoro #
G9239151
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
3.8500 in
Drilling Depth
3.8500 in
Shank Length
2-7/8 in
Shank Dia.
1-1/2 in
Overall Length
5.1550 in
Max. Drill Dia.
1.75 in
Depth:Dia. Ratio
2xD

Details

Cutting Direction
Right Hand
Shank Type
Straight
For Use With
WCMX 433
ANSI Number
UD-1750-2D-150-C
Item
Indexable Insert Drill
Series
UD
Ratio
2" x Dia.
Inscribed Circle
17
ISO Number
UD-1750-2D-150-C
Flanged Shank
Yes
Flute Type
Slow Spiral
Number of Inserts
2
Coolant Fed
Coolant Through
ANSI Code
UD-1750-2D-150-C
Insert Style
WCMX

Description

Indexable Insert Drill, Max. Drill Dia. 1-3/4 in, 2xD, Max. Drilling Depth 3.8500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.