Zoro Homepage

Indexable Drill, UD-1875-4D-150-C

  • Mfr # 926-000-138

  • Zoro # G9239255


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Flute Length
7.8490 in
Drilling Depth
7.8490 in
Inscribed Circle
18
Cutting Direction
Right Hand
Ratio
4" x Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-138
Zoro #
G9239255
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
7.8490 in
Drilling Depth
7.8490 in
Shank Length
2-7/8 in
Overall Length
11.7750 in
Shank Dia.
1-1/2 in
Max. Drill Dia.
1.875 in
Depth:Dia. Ratio
4xD

Details

Inscribed Circle
18
Cutting Direction
Right Hand
Ratio
4" x Dia.
For Use With
WCMX 433
Series
UD
Item
Indexable Insert Drill
ANSI Number
UD-1875-4D-150-C
Shank Type
Straight
ISO Number
UD-1875-4D-150-C
Flanged Shank
Yes
Flute Type
Slow Spiral
Number of Inserts
2
Coolant Fed
Coolant Through
ANSI Code
UD-1875-4D-150-C
Insert Style
WCMX

Description

Indexable Insert Drill, Max. Drill Dia. 1-7/8 in, 4xD, Max. Drilling Depth 7.8490 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.