Indexable Drill, UD-2000-4D-150
Mfr # 926-000-145
Zoro # G9239325
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Flute Length
9.2630 in
Shank Dia.
1-1/2 in
Overall Length
13.2220 in
Drilling Depth
9.2630 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-145
Zoro #
G9239325
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
9.2630 in
Shank Dia.
1-1/2 in
Overall Length
13.2220 in
Drilling Depth
9.2630 in
Shank Length
2-7/8 in
Max. Drill Dia.
2.000 in
Depth:Dia. Ratio
4xD
Details
Shank Type
Straight
Ratio
4" x Dia.
For Use With
WCMX 433
Series
UD
Cutting Direction
Right Hand
ANSI Number
UD-2000-4D-150
Item
Indexable Insert Drill
Inscribed Circle
20
ISO Number
UD-2000-4D-150
Flanged Shank
Yes
Number of Inserts
2
Coolant Fed
Coolant Through
Flute Type
Slow Spiral
ANSI Code
UD-2000-4D-150
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 2 in, 4xD, Max. Drilling Depth 9.2630 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.