Indexable Drill, UD-2375-2D-150
Mfr # 926-000-155
Zoro # G9239422
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Flute Length
4.8400 in
Overall Length
5.1550 in
Shank Type
Straight
For Use With
WCMX 433
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-155
Zoro #
G9239422
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
4.8400 in
Overall Length
5.1550 in
Shank Dia.
1-1/2 in
Shank Length
2-7/8 in
Drilling Depth
4.8400 in
Max. Drill Dia.
2.375 in
Depth:Dia. Ratio
2xD
Details
Item
Indexable Insert Drill
Shank Type
Straight
For Use With
WCMX 433
Cutting Direction
Right Hand
Ratio
2" x Dia.
ANSI Number
UD-2375-2D-150
Inscribed Circle
23
Series
UD
ISO Number
UD-2375-2D-150
Coolant Fed
Coolant Through
Flanged Shank
Yes
Flute Type
Slow Spiral
Number of Inserts
2
ANSI Code
UD-2375-2D-150
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 2-3/8 in, 2xD, Max. Drilling Depth 4.8400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.