Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling EM, 100.00mm, PRC

  • Mfr # 974-000-066

  • Zoro # G8344816


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Insert Size
432
Cutting Direction
Left Hand
Overall Length
6"
Depth of Cut
0.1250"
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-066
Zoro #
G8344816
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6"
Depth of Cut
0.1250"
Shank Length
4.40"
Shank Height
1.0000"
Shank Width
1.0000"
Head Length
1.6000"
Min. Cutting Dia.
84.00mm
Max. Cutting Dia.
100.00mm

Details

Item
Indexable Turning and Profiling Tool Holder
Cutting Direction
Left Hand
Rake
Negative
Insert Shape
80 Degrees Diamond
Features
Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets, End Mill and Face Mill Styles, Inch and Metric
Coolant Hole Shape
Round
ANSI Code
MCLNL 16-4D
Insert Style
CNMG
Compatible Hardware
CL-20, CNMG 432, ICSN-433, NL-46, XNS-48
Number of Coolant Holes
7
Cutting Application
Turning
Side Cutting Edge Angle
11 Degrees
Toolholder Style
MCLNL
Coolant Fed
Non-Coolant Through
Shank Material
Steel
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
0 Degrees
Approach Angle
95 Degrees
Insert Holding Type
Clamp and Lock Pin
Side-to-Cutting Tip
1-1/4"
Number of Inserts
7
Max. Speed
1970 RPM

Description

Indexable Turning and Profiling Tool Holder, MCLNL, Insert Style CNMG, Overall Length 6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.