Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 1-1/2", PHC

  • Mfr # 974-000-001

  • Zoro # G8345595


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2"
Depth of Cut
0.0600"
Cutting Direction
Left Hand
Insert Size
432
Shank Dia.
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-001
Zoro #
G8345595
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Depth of Cut
0.0600"
Insert Size
432
Shank Dia.
1-1/4"
Shank Length
2.73"
Head Length
1.7700"
Shank Width
3/4"
Shank Height
3/4"
Min. Cutting Dia.
0.8460"
Max. Cutting Dia.
1-1/2"

Details

Item
Indexable Turning and Profiling Tool Holder
Cutting Direction
Left Hand
Includes
(10) Clamping Screws, (1) Power Screw, (1) Wrench
Number of Coolant Holes
3
ANSI Code
DCLNL 12-4B
Cutting Application
Turning
Insert Shape
80 Degrees Diamond
Toolholder Style
DCLNL
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
Compatible Hardware
DNMG 432, ICSN-433, PB4-CA, PB4-SS
Insert Style
CNMG
Coolant Hole Shape
Round
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
9 Degrees
Rake
Negative
Insert Clearance Angle
0 Degrees
Side-to-Cutting Tip
1"
Insert Holding Type
Pullback Clamp
Shank Material
Steel
Insert Inscribed Circle
1/2 in
Approach Angle
95 Degrees
Number of Inserts
3
Max. Speed
655 RPM

Description

Indexable Turning and Profiling Tool Holder, DCLNL, Insert Style CNMG, Overall Length 4-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.