Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 1-1/2", PHC

  • Mfr # 974-000-085

  • Zoro # G8343888


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2"
Depth of Cut
0.0600"
Insert Size
432
Cutting Direction
Neutral
Shank Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-085
Zoro #
G8343888
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Depth of Cut
0.0600"
Insert Size
432
Shank Dia.
1-1/2"
Insert Cutting Edge Length
12.70mm
Shank Length
3.20"
Shank Width
3/4"
Head Length
1.3000"
Shank Height
3/4"
Max. Cutting Dia.
1-1/2"
Min. Cutting Dia.
0.8460"

Details

Item
Indexable Turning and Profiling Tool Holder
Cutting Direction
Neutral
Coolant Fed
Non-Coolant Through
Compatible Hardware
CL-20, CNMG 432, ICSN-433, NL-46, XNS-48
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
Hardware Included
No
Insert Shape
80 Degrees Diamond
Number of Coolant Holes
3
Insert Style
CNMG
Toolholder Style
MCMNN
Cutting Application
Turning
ANSI Code
MCMNN 12-4B
Side Cutting Edge Angle
9 Degrees
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Approach Angle
50 Degrees
Rake
Negative
Shank Material
Steel
Insert Inscribed Circle
1/2 in
Number of Inserts
3
Max. Speed
590 RPM

Description

Indexable Turning and Profiling Tool Holder, MCMNN, Insert Style CNMG, Overall Length 4-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.