Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 1-1/4", PHC

  • Mfr # 974-000-012

  • Zoro # G8344737


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Depth of Cut
0.0320"
Insert Size
432
Cutting Direction
Right Hand
Shank Dia.
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-012
Zoro #
G8344737
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Depth of Cut
0.0320"
Insert Size
432
Shank Dia.
1-1/4"
Shank Length
4.40"
Head Length
1.6000"
Shank Height
1-1/4"
Shank Width
1-1/4"
Max. Cutting Dia.
1-1/4"
Min. Cutting Dia.
0.9110"

Details

Item
Indexable Turning and Profiling Tool Holder
Cutting Direction
Right Hand
ANSI Code
DDJNR 20-4D
Coolant Fed
Non-Coolant Through
Coolant Hole Shape
Round
Insert Style
DNMG
Number of Coolant Holes
5
Includes
(10) Clamping Screws, (1) Power Screw, (1) Wrench
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
Toolholder Style
DDJNR
Insert Shape
55 Degrees Diamond
Side Cutting Edge Angle
11 Degrees
Compatible Hardware
DNMG 432, IDSN-433, PB4-CA, PB4-SS
Cutting Application
Turning
Shank Material
Steel
Rake
Negative
Insert Inscribed Circle
1/2 in
Approach Angle
93 Degrees
Side-to-Cutting Tip
1-1/2"
Insert Clearance Angle
0 Degrees
Insert Holding Type
Pullback Clamp
Number of Inserts
5
Max. Speed
655 RPM

Description

Indexable Turning and Profiling Tool Holder, DDJNR, Insert Style DNMG, Overall Length 6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.