Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 1-1/4", PHC

  • Mfr # 974-000-080

  • Zoro # G8343809


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Depth of Cut
0.0400"
Shank Dia.
1-1/4"
Cutting Direction
Right Hand
Insert Size
543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-080
Zoro #
G8343809
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Depth of Cut
0.0400"
Shank Dia.
1-1/4"
Insert Size
543
Shank Length
4.40"
Insert Cutting Edge Length
9.52mm
Head Length
1.6000"
Shank Height
1-1/4"
Shank Width
1-1/4"
Min. Cutting Dia.
0.7850"
Max. Cutting Dia.
1-1/4"

Details

Item
Indexable Turning and Profiling Tool Holder
Cutting Direction
Right Hand
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
ANSI Code
MCLNR 20-5D
Insert Shape
80 Degrees Diamond
Hardware Included
No
Coolant Fed
Non-Coolant Through
Compatible Hardware
CL-12, CNMG 543, ICSN-533, NL-58, XNS-510
Side Cutting Edge Angle
15 Degrees
Insert Style
CNMG
Toolholder Style
MCLNR
Cutting Application
Turning
Number of Coolant Holes
3
Approach Angle
95 Degrees
Insert Inscribed Circle
5/8 in
Shank Material
Steel
Side-to-Cutting Tip
1.5700"
Insert Holding Type
Clamp and Lock Pin
Rake
Negative
Insert Clearance Angle
0 Degrees
Number of Inserts
3
Max. Speed
655 RPM

Description

Indexable Turning and Profiling Tool Holder, MCLNR, Insert Style CNMG, Overall Length 6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.