Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 1-1/4", PHC

  • Mfr # 974-000-114

  • Zoro # G8344475


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Depth of Cut
0.0600"
Cutting Direction
Neutral
Insert Size
432
Shank Dia.
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-114
Zoro #
G8344475
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Depth of Cut
0.0600"
Insert Size
432
Shank Dia.
1-1/4"
Shank Length
4.40"
Insert Cutting Edge Length
12.70mm
Head Length
1.6000"
Shank Width
1.0000"
Shank Height
1.0000"
Min. Cutting Dia.
0.5960"
Max. Cutting Dia.
1-1/4"

Details

Item
Indexable Turning and Profiling Tool Holder
Cutting Direction
Neutral
Compatible Hardware
CL-20, CNMG 432, ICSN-433, NL-46, XNS-48
Side Cutting Edge Angle
9 Degrees
Number of Coolant Holes
2
Insert Style
CNMG
ANSI Code
MCYNN 16-4D
Hardware Included
No
Insert Shape
80 Degrees Diamond
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
Coolant Fed
Non-Coolant Through
Toolholder Style
MCYNN
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Rake
Negative
Insert Clearance Angle
0 Degrees
Shank Material
Steel
Approach Angle
85 Degrees
Number of Inserts
2
Max. Speed
590 RPM

Description

Indexable Turning and Profiling Tool Holder, MCYNN, Insert Style CNMG, Overall Length 6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.