Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 1", PHC

  • Mfr # 974-000-015

  • Zoro # G8345884


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Depth of Cut
0.0320"
Cutting Direction
Left Hand
Shank Dia.
1"
Insert Size
332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-015
Zoro #
G8345884
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Depth of Cut
0.0320"
Shank Dia.
1"
Insert Size
332
Shank Length
4.40"
Insert Cutting Edge Length
7.00mm
Shank Height
1-1/4"
Shank Width
1-1/4"
Head Length
1.6000"
Min. Cutting Dia.
0.6610"
Max. Cutting Dia.
1"

Details

Item
Indexable Turning and Profiling Tool Holder
Cutting Direction
Left Hand
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
Insert Shape
35 Degrees Diamond
Toolholder Style
DVJNL
Cutting Application
Turning
Number of Coolant Holes
4
Compatible Hardware
IVSN-322, PB3-SS, PB3L-CA, VNMG 332
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
11 Degrees
ANSI Code
DVJNL 20-3D
Insert Style
VNMG
Hardware Included
No
Insert Clearance Angle
0 Degrees
Shank Material
Steel
Approach Angle
93 Degrees
Insert Holding Type
Pullback Clamp
Rake
Negative
Side-to-Cutting Tip
1-1/2"
Insert Inscribed Circle
3/8 in
Number of Inserts
4
Max. Speed
655 RPM

Description

Indexable Turning and Profiling Tool Holder, DVJNL, Insert Style VNMG, Overall Length 6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.