Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 1", PHC

  • Mfr # 974-000-067

  • Zoro # G015350203


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Depth of Cut
0.0400"
Shank Width
1.0000"
Insert Style
CNMG
Max. Speed
655 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-067
Zoro #
G015350203
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Depth of Cut
0.0400"
Shank Width
1.0000"
Shank Length
4.40"
Min. Cutting Dia.
0.5350"
Shank Height
1.0000"
Max. Cutting Dia.
1"
Shank Dia.
1"
Insert Size
543
Head Length
1.6000"

Details

Item
Indexable Turning and Profiling Tool Holder
Insert Style
CNMG
Max. Speed
655 RPM
Coolant Hole Shape
Round
ANSI Code
MCLNL 16-5D
Insert Holding Type
Clamp and Lock Pin
Rake
Negative
Toolholder Style
MCLNL
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
Cutting Application
Turning
Shank Material
Steel
Approach Angle
95 Degrees
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
5/8 in
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
15 Degrees
Insert Shape
80 Degrees Diamond
Cutting Direction
Left Hand
Includes
(10) Clamping Screws, (1) Power Screw, (1) Wrench
Number of Coolant Holes
2
Number of Inserts
2
Compatible Hardware
CL-12, CNMG 543, ICSN-533, NL-58, XNS-510
Side-to-Cutting Tip
1-1/4"

Description

Indexable Turning and Profiling Tool Holder, MCLNL, Insert Style CNMG, Overall Length 6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.