Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 1", PHC

  • Mfr # 974-000-121

  • Zoro # G8344335


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2"
Depth of Cut
0.0400"
Shank Dia.
1"
Cutting Direction
Left Hand
Insert Size
432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-121
Zoro #
G8344335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Depth of Cut
0.0400"
Shank Dia.
1"
Insert Size
432
Insert Cutting Edge Length
9.52mm
Shank Length
2.73"
Head Length
1.7700"
Shank Height
3/4"
Shank Width
3/4"
Min. Cutting Dia.
0.5350"
Max. Cutting Dia.
1"

Details

Item
Indexable Turning and Profiling Tool Holder
Cutting Direction
Left Hand
Cutting Application
Turning
Hardware Included
No
Coolant Fed
Non-Coolant Through
Toolholder Style
MDJNL
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
ANSI Code
MDJNL 12-4B
Insert Style
DNMG
Insert Shape
55 Degrees Diamond
Compatible Hardware
CL-20, DNMG 432IDSN-433, NL-46, XNS-48
Side Cutting Edge Angle
15 Degrees
Number of Coolant Holes
2
Side-to-Cutting Tip
1"
Approach Angle
93 Degrees
Rake
Negative
Shank Material
Steel
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/2 in
Number of Inserts
2
Max. Speed
655 RPM

Description

Indexable Turning and Profiling Tool Holder, MDJNL, Insert Style DNMG, Overall Length 4-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.