Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 1", PHC

  • Mfr # 974-000-122

  • Zoro # G8344369


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Depth of Cut
0.0400"
Cutting Direction
Left Hand
Insert Size
432
Shank Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-122
Zoro #
G8344369
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Depth of Cut
0.0400"
Insert Size
432
Shank Dia.
1"
Shank Length
4.40"
Insert Cutting Edge Length
9.52mm
Shank Height
1.0000"
Shank Width
1.0000"
Head Length
1.6000"
Max. Cutting Dia.
1"
Min. Cutting Dia.
0.5350"

Details

Item
Indexable Turning and Profiling Tool Holder
Cutting Direction
Left Hand
Toolholder Style
MDJNL
Coolant Fed
Non-Coolant Through
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
Number of Coolant Holes
3
Cutting Application
Turning
Insert Style
DNMG
Side Cutting Edge Angle
15 Degrees
Hardware Included
No
ANSI Code
MDJNL 16-4D
Compatible Hardware
CL-20, DNMG 432IDSN-433, NL-46, XNS-48
Insert Shape
55 Degrees Diamond
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
Rake
Negative
Approach Angle
93 Degrees
Insert Clearance Angle
0 Degrees
Shank Material
Steel
Side-to-Cutting Tip
1-1/4"
Number of Inserts
3
Max. Speed
655 RPM

Description

Indexable Turning and Profiling Tool Holder, MDJNL, Insert Style DNMG, Overall Length 6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.