Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 25.00mm, PHC

  • Mfr # 974-000-287

  • Zoro # G8344028


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Depth of Cut
1.00mm
Cutting Direction
Right Hand
Insert Size
432
Shank Dia.
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-287
Zoro #
G8344028
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Depth of Cut
1.00mm
Insert Size
432
Shank Dia.
25.00mm
Shank Length
3.95"
Shank Height
1-1/4"
Head Length
2.0500"
Shank Width
1-1/4"
Max. Cutting Dia.
25.00mm
Min. Cutting Dia.
13.20mm

Details

Item
Indexable Turning and Profiling Tool Holder
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Insert Style
VNMG
Coolant Hole Shape
Round
Cutting Application
Turning
Insert Shape
35 Degrees Diamond
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
Toolholder Style
MVJNR
ANSI Code
MVJNR 20-4D
Side Cutting Edge Angle
15 Degrees
Number of Coolant Holes
3
Compatible Hardware
CL-30, IVSN-432, NL-46, VNMG 432, XNS-510
Insert Holding Type
Clamp and Lock Pin
Side-to-Cutting Tip
1-1/2"
Insert Inscribed Circle
1/2 in
Approach Angle
93 Degrees
Shank Material
Steel
Insert Clearance Angle
0 Degrees
Rake
Negative
Number of Inserts
3

Description

Indexable Turning and Profiling Tool Holder, MVJNR, Insert Style VNMG, Overall Length 6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.