Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, 40.00mm, PHC

  • Mfr # 974-000-311

  • Zoro # G8345035


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2"
Depth of Cut
1.00mm
Shank Dia.
3/4"
Cutting Direction
Right Hand
Insert Size
9.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-311
Zoro #
G8345035
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Depth of Cut
1.00mm
Shank Dia.
3/4"
Insert Size
9.00mm
Shank Height
3/4"
Shank Width
3/4"
Shank Length
200.00mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Insert Shape
Square
Coolant Fed
Coolant Through
Insert Style
SDMT09
Cutting Application
Roughing
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
ANSI Code
PHC09R040SS32-4L
Compatible Hardware
7808111, 7808112, 7808150, 7808208
Number of Coolant Holes
4
Toolholder Style
PHC

Description

Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Shank Width 3/4 In., Shank Height 3/4 In., Shank Dia. 3/4 In., Overall Length 4-1/2 In., Insert Shape Square

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.