Shop ULTRA-DEX USA
See all product information
Create Account
Wrench for Indexable Tools, T15
Mfr # 968-000-151
Zoro # G9674086
product price:Â
$
27.69
/pk of 5, $5.54/ea
Key Features
Type
Key
For Use With
Boring Bars
Fits Brand
Ultra-Dex
Wrench Size
T15
End Type
Torx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 968-000-151
- Zoro #
- G9674086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wrench Size
- T15
Details
- Item
- Wrench for Indexable Cutting Tools
- Type
- Key
- For Use With
- Boring Bars
- Fits Brand
- Ultra-Dex
- End Type
- Torx
- Drive
- Torx
Description
Wrench for Indexable Cutting Tools, Torx, Wrench Size T15, Torx, Package Quantity 5