Lock Pin, 1/2 in, 43/64 in, Steel Boring Bars

  • Mfr # 968-000-102

  • Zoro # G310073418


product price:  $4.49
/ea

Key Features

Insert Inscribed Circle
1/2 in
For Use With
Boring Bars
Overall Length
43/64 in
Thread Size
1/4"-32
Compatible with Product Type
Steel Boring Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
968-000-102
Zoro #
G310073418
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43/64 in
Thread Size
1/4"-32

Details

Item
Lock Pin
Insert Inscribed Circle
1/2 in
For Use With
Boring Bars
Compatible with Product Type
Steel Boring Bars

Description

Lock Pin, Overall Length 43/64 in, Steel Boring Bars, Boring Bars, 1/2 in, 1/4 In.-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.