Zoro Homepage

Shim Seat, ISSN-433

  • Mfr # 968-000-064

  • Zoro # G2782486


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

For Use With
Boring Bars
Fits Brand
Ultra-Dex
Type
Seat
Number of Pieces
10
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968-000-064
Zoro #
G2782486
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/16 in

Details

Item
Shim Seat
For Use With
Boring Bars
Fits Brand
Ultra-Dex
Type
Seat
Number of Pieces
10
Shape
Square
Insert Inscribed Circle
1/2 in

Description

Shim Seat, 1/2 in, Square, Ultra-Dex, 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.