Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Seat, ISSN-633

  • Mfr # 968-000-066

  • Zoro # G2782468


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Type
Seat
Fits Brand
Ultra-Dex
For Use With
Boring Bars
Number of Pieces
10
Overall Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
968-000-066
Zoro #
G2782468
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/16 in

Details

Item
Shim Seat
Type
Seat
Fits Brand
Ultra-Dex
For Use With
Boring Bars
Number of Pieces
10
Insert Inscribed Circle
3/4 in
Shape
Square

Description

Shim Seat, 3/4 in, Square, Ultra-Dex, 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.