Shim Seat, ITSN-433

  • Mfr # 968-000-068

  • Zoro # G2782440


product price:  $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Type
Seat
Fits Brand
Ultra-Dex
For Use With
Boring Bars
Insert Inscribed Circle
1/2 in
Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
968-000-068
Zoro #
G2782440
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/16 in

Details

Item
Shim Seat
Type
Seat
Fits Brand
Ultra-Dex
For Use With
Boring Bars
Insert Inscribed Circle
1/2 in
Shape
Triangle
Number of Pieces
10

Description

Shim Seat, 1/2 in, Triangle, Ultra-Dex, 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.