Oil Rubbed Bronze Single-Handle Bathroom Sink Faucet 4 in.

  • Mfr # UF34125
  • Zoro # G203454102
product price: 
$
119.00
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UF34125
Zoro #
G203454102
UPC #
885316341036
Country of Origin
China

Description

Ultra Faucets are certified safe, reliable, and lead-free. With the water conservation certifications required by the U.S. Energy Policy Conservation Act (EPCA). It attests that Ultra Faucets comply with the maximum flow limit for sink faucets.


  • • 1/4 turn ceramic disc cartridges for lifetime of drip-free performance
  • • Designed to fit 1 or 3-hole installation configuration with optional deck-plate
  • • Aerated water flow with a maximum flowrate of 1.2gpm @60psi to meet standard regulations
  • • Copper tube inlets with 1/2" male NPSM connection for easy connection to supply lines
  • • 50/50 pop-up assembly and lift-rod included
  • • Ultra Faucet faucets are cUPC and CEC certified as well as ADA compliant

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA

Ratings & reviews