This item is Discontinued.

Ultra Faucets Ultra Faucets UF08315 Single Handle Stainless Steel Non-Metallic Series Kitchen UF08315

This item is Discontinued.

Ultra Faucets

Ultra Faucets UF08315 Single Handle Stainless Steel Non-Metallic Series Kitchen (Discontinued)

Mfr # UF08315
Zoro # G703770597
UPC # 885316015029
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UF08315
Zoro #
G703770597
UPC #
885316015029
Country of Origin
China

Description

  • Kitchen faucet
  • Includes side spray
  • ABS body
  • Washerless cartridges
  • 1/2" NPSM threaded male inlet shanks
  • Maximum flow rate of 2.2 GPM at 60 psi
  • Four hole installation
  • POM waterway
  • 8" centerset
  • Non-metallic series
  • Length: 13.6
  • Width: 10.5
  • Height: 2.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.