This item is Discontinued.

Ultra Faucets Ultra Faucets UF08342C Two-Handle Brushed Nickel Non-Metallic Series Lavatory Fa UF08342C

This item is Discontinued.

Ultra Faucets

Ultra Faucets UF08342C Two-Handle Brushed Nickel Non-Metallic Series Lavatory Fa (Discontinued)

Mfr # UF08342C
Zoro # G304038683
UPC # 885316042124
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UF08342C
Zoro #
G304038683
UPC #
885316042124
Country of Origin
China

Description

  • Lavatory faucet
  • ABS body
  • Washerless cartridges
  • 1/2" NPSM threaded male inlet shanks
  • 4" centerset
  • Maximum flow rate of 2.0 GPM at 60 psi
  • Three hole installation
  • POM waterway
  • Optional pop-up drain
  • Non-metallic series
  • Length: 6.7
  • Width: 6.2
  • Height: 4.2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.