This item is Discontinued.

Ultra Glandulars Ultra Glandulars 0439133 Raw Liver Concentrate - 8000 mg - 90 Tablets 439133

This item is Discontinued.

Ultra Glandulars

Ultra Glandulars 0439133 Raw Liver Concentrate - 8000 mg - 90 Tablets (Discontinued)

Mfr # 439133
Zoro # G904154714
UPC # 43292559467
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
439133
Zoro #
G904154714
UPC #
43292559467
Country of Origin
China

Description

The liver is one of the largest organs. It is located in the upper right abdomen immediately under the diaphragm and attached to it by ligaments. The liver is involved in many significant body functions such as affording protection from disease, supplying blood sugar to meet the needs of muscle tissue and regulating the clotting of blood.
  • Glandular Concentrate.
  • Dietary Supplement.
  • Excellence in Quality.
  • As a dietary supplement, take one to three tablets daily or as directed by your healthcare practitioner.
    Warnings:
  • Store in a cool, dry place.
  • Do not use if printed seal under cap is missing or damaged.
  • Keep out of reach of children.
  • Results are nutritional Only.
    Ingredients: Supplement Facts:
  • Serving Size: 1 Tablet.
    Microcrystalline cellulose, magnesium stearate, silicon dioxide, hydroxypropyl cellulose, hydroxypropyl methylcellulose, polyethylene glycol, carnauba wax.
    Contains NO: Soy, starch, wheat, corn, dairy products, preservatives or artificial colors.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.