This item is Discontinued.

Ultra Hardware Ultra Hardware 84438 Oil Rubbed Bronze Keyed Entry Knob & Single Deadbolt Combo 84438

This item is Discontinued.

Ultra Hardware

Ultra Hardware 84438 Oil Rubbed Bronze Keyed Entry Knob & Single Deadbolt Combo (Discontinued)

Mfr # 84438
Zoro # G403717700
UPC # 749694844384
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84438
Zoro #
G403717700
UPC #
749694844384
Country of Origin
China

Description

Ultra hardware security oil rubbed bronze entry combo- keyed entry and single cylinder deadbolt - the smart choice for security and style.

Features
  • Tulip design
  • Finish creates a classic decor feel
  • Reversible non-handed for universal left or right hand installation
  • Keyed entry with matching deadbolt
  • Single cylinder deadbolt
  • Ansi grade 3 basic residential security
  • Keyed with kwikset 1 keyway
  • Removable 5 pin tumbler cylinder
  • Includes of exterior entrance key-locking door knob, deadbolt and (2) keyed alike keys
Specifications
  • Material: Metal
  • Finish: Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.