This item is Discontinued.

Invid Tech Hybrid Video Recorder, 2 TB, 17-1/2" W UD2A-16/2TB

Hybrid Video Recorder, 2 TB, 17-1/2" W (Discontinued)

  • Mfr # UD2A-16/2TB
  • Zoro # G5064217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD2A-16/2TB
Zoro #
G5064217
UPC #
-
Country of Origin
China

Dimensions

Included Hard Drive Size
2 TB
Width
17 1/2 in
Height
2 45/64 in
Depth
2 45/64 in

Details

Item
Hybrid Video Recorder
Number of Analog Camera Inputs
16
Number of IP Camera Inputs
2
Includes
(8) SATA Cables, Mouse, Power Cord, Remote
Video Export Function
USB 2.0 Port
Power Required
12V DC
Recording Modes
Continuous, Manual, Motion, Sensor, Timer
Video Compression Format
H.264
Viewing Types
Archive, Date, Event, EZ Search, Log, Smartphone, Time
Network Interface
10/100/1000 Base-T
Video Output
CVBS, HDMI, VGA
Operating Temp.
14 Degrees to 131 Degrees F
Analog Camera Connection
BNC
Maximum Number of Hard Drives
4
Features
Multiple Video Search Options

Description

Hybrid Video Recorder, Number of IP Camera Inputs 2, Number of Analog Camera Inputs 16, Network Interface 10/100/1000 Base-T, Features Multiple Video Search Options, Includes (8) SATA Cables, Mouse, Power Cord, Remote, Recording Modes Continuous, Manual, Motion, Sensor, Timer, Video Compression Format H.264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.