This item is Discontinued.

Invid Tech IP Camera, Bullet, 1080p HD Resolution, Wht ULT-P2BXIRM4794

IP Camera, Bullet, 1080p HD Resolution, Wht (Discontinued)

  • Mfr # ULT-P2BXIRM4794
  • Zoro # G5066369
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P2BXIRM4794
Zoro #
G5066369
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850 nm
Width
4 3/32 in
Length
3 15/16 in
Depth
12 9/32 in
Focal Length
4.70 to 94.00 mm

Details

For Use With
Network Video Recorder
Item
IP Camera
HD Resolution
1080p
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
2 MP
Min. Light Level
0 lux IR On, 0.005 lux
Power Consumption
18 W
Scanning
Progressive
Luminance Factor
0 Lux IR On, 0.005 Lux
Detection Range
Variable
Power Supply
Included
Indoor / Outdoor
Indoor/Outdoor
Day/Night Capable
Day/Night
Mount
Ceiling, Pendant, Surface
Camera Body Color
White
Pixels
1920(H) x 1080(V)
IP Rating
IP67
Operating Temp. Range
-22 Degrees to 140 Degrees F
Illumination
Yes

Description

IP Camera, Camera Design Bullet, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP67, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.