IP Camera, Bullet, 3MP HD Resolution, Color (Discontinued)
- Mfr # ULT-P3BXIRM832
- Zoro # G5063103
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULT-P3BXIRM832
Zoro #
G5063103
UPC #
-
Country of Origin
Unknown
Dimensions
IR Illuminator Wavelength
850 nm
Focal Length
Dependent on Lens
Details
Item
IP Camera
For Use With
Network Video Recorder
Includes
Mounting Hardware
HD Resolution
3 MP
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
PoE
Connector Type
RJ45
Line Resolution
3 MP
Min. Light Level
0.0 lux
Mount
Ceiling, Pendant, Surface
Detection Range
Variable
Power Supply
Not included
Pixels
2048(H) x 1536(V)
Camera Body Color
Black
Day/Night Capable
Day/Night
Scanning
Progressive
Description
IP Camera, Camera Design Bullet, For Use With Network Video Recorder, Includes Mounting Hardware, IR Illuminator Wavelength 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.