This item is Discontinued.

Invid Tech IP Camera, Bullet, 4MP HD Resolution, Color ULT-P4BXIR4

IP Camera, Bullet, 4MP HD Resolution, Color (Discontinued)

  • Mfr # ULT-P4BXIR4
  • Zoro # G5063060
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P4BXIR4
Zoro #
G5063060
UPC #
-
Country of Origin
Unknown

Dimensions

Length
11 13/16 in
Width
3 13/32 in
IR Illuminator Wavelength
850 nm
Focal Length
4.00 mm
Height
3 23/64 in

Details

Item
IP Camera
For Use With
Network Video Recorder
HD Resolution
4 MP
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0 lux IR On, 0.01 lux
Power Consumption
7.5 W
Scanning
Progressive
Detection Range
0 to 150 ft
Illumination
Yes
Operating Temp. Range
-22 Degrees to 140 Degrees F
Camera Body Color
White
Day/Night Capable
Day/Night
Mount
Ceiling, Pendant, Surface
IP Rating
IP66
Power Supply
Included
Indoor / Outdoor
Indoor/Outdoor
Luminance Factor
0 Lux IR On, 0.01 Lux

Description

IP Camera, Camera Design Bullet, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.