This item is Discontinued.

Invid Tech IP Camera, Bullet, 5K HD Resolution, Color ULT-P12BXIRM2812

IP Camera, Bullet, 5K HD Resolution, Color (Discontinued)

  • Mfr # ULT-P12BXIRM2812
  • Zoro # G5062911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P12BXIRM2812
Zoro #
G5062911
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
2.80 to 12.00 mm

Details

For Use With
Network Video Recorder
Item
IP Camera
HD Resolution
5K
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
5K
Min. Light Level
0.0 lux
Day/Night Capable
Day/Night
Detection Range
Variable
Power Supply
Not included
Camera Body Color
Black
Mount
Ceiling, Pendant, Surface
Pixels
5120(H) x 2880(V)
Scanning
Progressive

Description

IP Camera, Camera Design Bullet, For Use With Network Video Recorder, Includes Mounting Hardware, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.