This item is Discontinued.

Invid Tech IP Camera, Bullet, 5MP HD Resolution, Color ULT-P5BIRM2812

IP Camera, Bullet, 5MP HD Resolution, Color (Discontinued)

  • Mfr # ULT-P5BIRM2812
  • Zoro # G5063392
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P5BIRM2812
Zoro #
G5063392
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
2.80 to 12.00 mm
Length
3 3/4 in
Height
10 3/16 in
Width
4 9/64 in

Details

Item
IP Camera
For Use With
Network Video Recorder
Includes
Mounting Hardware
HD Resolution
5 MP
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
5 MP
Min. Light Level
0 lux IR On, 0.01 lux
Power Consumption
7.5 W
Day/Night Capable
Day/Night
Camera Body Color
White
Scanning
Progressive
Operating Temp. Range
-22 Degrees to 140 Degrees F
Luminance Factor
0 Lux IR On, 0.01 Lux
IP Rating
IP66
Pixels
2560(H) x 1960(V)
Indoor / Outdoor
Indoor/Outdoor
Power Supply
Included
Detection Range
0 to 100 ft
Illumination
Yes
Mount
Ceiling, Pendant, Surface

Description

IP Camera, Camera Design Bullet, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.