IP Camera, Dome, 3MP HD Resolution, Color (Discontinued)
- Mfr # ULT-P3DRIRM832
- Zoro # G5063079
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULT-P3DRIRM832
Zoro #
G5063079
UPC #
-
Country of Origin
Unknown
Dimensions
IR Illuminator Wavelength
850 nm
Focal Length
Dependent on Lens
Details
Item
IP Camera
For Use With
Network Video Recorder
Includes
Mounting Hardware
HD Resolution
3 MP
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
PoE
Connector Type
RJ45
Line Resolution
3 MP
Min. Light Level
0.0 lux
Scanning
Progressive
Pixels
2048(H) x 1536(V)
Mount
Ceiling, Pendant, Surface
Detection Range
Variable
Camera Body Color
Black
Day/Night Capable
Day/Night
Power Supply
Not included
Description
IP Camera, Camera Design Dome, For Use With Network Video Recorder, Includes Mounting Hardware, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.